Altra Guardian Products
FBA Series one-piece, easy-to-install drive couplings feature standard SAE options up to 450HP and provide a direct connection to splined shafts.
FL Series are economical, two-piece flywheel couplings that consist of a glass-reinforced nylon flywheel flange and a steel hub. Standard models are available in both metric and SAE sizes.
Guardian Engine Housings are designed for use with gas and diesel engines, which allows for a direct connection to a hydraulic pump. Castings are manufactured from aluminum, gray iron and ductile iron. Guardian’s pump housings directly connect to many engine manufacturers, including Cummins, Deutz Ford, GM, Kubota, Perkins, Yanmar and others.
Guardian Pump Mounting Plates come standard in SAE sizes 6 thru 1. Larger sizes and thicknesses are available upon request. All mounting plates feature a rust protective coating.
Guardian flywheel products are interchangeable with most major brands.
Contact your nearest BDI location for more information about Guardian Products, view PDFs or other Altra Brands.
Guardian Flywheel DC-Engine PM
Guardian Engine Housings