Boston Gear Stainless Steel Mounted Bearings
Boston Gear offers a complete line of stainless steel mounted bearings, including 2-bolt pillow block bearings, 2-bolt, 3-bolt and 4-bolt flanged type bearings and take-up style bearings. These popular high-quality mounted bearings are designed to maximize life and minimize corrosion in harsh food and beverage washdown environments. Pillow block models are available with eccentric locking collar for superior shaft holding power. Setscrew locking flanged bearing units feature extended inner races.
All units feature:
- Cast stainless steel housings
- Synthetic lip seal with stainless steel flinger for superior protection for high pressure washdowns
- Pre-filled with NSF H1 food grade grease
- Laser marked
- M6 Grease fitting
Contact your nearest BDI location for more information about Boston Gear Stainless Steel Mounted Bearings or view PDF.