Brady SpillFix
SpillFix is 100% natural, safe, lightweight and easily deployed for effective spill absorption, even for hard to contain liquids such as oils and hydrocarbons. Clay-based granular typically causes dust, is easily tracked throughout a facility, and frequently causes abrasion damage to equipment and floors. In contrast, SpillFix granular is easy to deploy without the dust or mess, and the natural material prevents abrasion damage. It is highly effective, absorbing hydrocarbons, chemicals and oil-based solutions by encapsulating the liquid and holding it in place. In fact, a 20 lb. bag of SpillFix granular absorbs up to 4x the liquid of traditional clay granular.
From a health standpoint, SpillFix granular is also superior relative to market alternatives. Clay-based granulars are composed of up to 90% silica. OSHA recently issued a final rule limiting exposure to respirable crystalline silica to curb lung cancer, silicosis, chronic obstructive pulmonary disease and kidney disease.
In addition, SpillFix absorbents are natural and safe for landfills, incinerators, indoor or outdoor use. Based on third party testing, Spillfix granular is well below acceptable EPA leachate testing limits for landfill disposal as specified under Toxicity Characteristic Leaching Procedure (TCLP), Total Threshold Limit Concentration (TTLC) and Soluble Threshold Limit Concentration (STLC).
Contact your nearest BDI location for more information about Brady SpillFix or view PDF.
From a health standpoint, SpillFix granular is also superior relative to market alternatives. Clay-based granulars are composed of up to 90% silica. OSHA recently issued a final rule limiting exposure to respirable crystalline silica to curb lung cancer, silicosis, chronic obstructive pulmonary disease and kidney disease.
In addition, SpillFix absorbents are natural and safe for landfills, incinerators, indoor or outdoor use. Based on third party testing, Spillfix granular is well below acceptable EPA leachate testing limits for landfill disposal as specified under Toxicity Characteristic Leaching Procedure (TCLP), Total Threshold Limit Concentration (TTLC) and Soluble Threshold Limit Concentration (STLC).
Contact your nearest BDI location for more information about Brady SpillFix or view PDF.