token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

E-TTU-TRB-2 15/16-ECC

E-TTU-TRB-2 15/16-ECC

E-TTU-TRB-2 15/16-ECC TAKE-UP BLOCK BRG ; POR TOP ANGLE CAST IRON

Take Up Bearing Only; 2-15/16" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; Cast Iron Housing Material

Part #

E-TTU-TRB-2 15/16-ECC

BDI #

21962863

PRICE
$ 1,467.95 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171533
EAN
0883450505000
Component Description
Take Up Bearing Only
Rolling Element
Tapered Roller Bearing
Housing Style
Unit Only - Half Round Top Angle
Mounting Method
Concentric Collar
Compatible Take Up Frame
Not Specified
Housing Material
Cast Iron
Other Features
Double Row | Double Collar | Double Lip Contact Seal | Electrodeposition Coating | Type E Housed Unit With One Closed End Cover
Inch - Metric
Inch
Category - BDI
Take Up Units
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.timken.com
Weight / LBS
28.22
Long Description
Take Up Bearing Only; 2-15/16" Bore; Tapered Roller Bearing; Unit Only - Half Round Top Angle; Concentric Collar Mount; Cast Iron Housing Material
Bore
2.938 Inch | 74.625 Millimeter
Slot Width
0 Inch | 0 Millimeter
Slot to Slot Distance
0 Inch | 0 Millimeter