Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
PVS-2B-45N3Q1-E20

PVS-2B-45N3Q1-E20

PVS-2B-45N3Q1-E20

PVS-2B-45N3Q1-E20 PISTON PUMP, 45CC - 2 PRESSURE 2 FLOW RATE CONTROL (SMARTCATALOG)

PISTON PUMP 45CC - 2 PRESSURE 2 FLOW RATE CONTROL PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 2 FLANGE TYPE MOUNTING METHOD 45 CUBIC CM/REV PUMP CAPACITY 2-PRESSURE, 2-FLOW RATE CONTROL HIGH PRESSURE ADJUSTMENT RANGE 429-3000PSI LOW PRESSURE ADJUSTMENT RA

Part #

PVS-2B-45N3Q1-E20

BDI #

25910027

PRICE
$ 4,961.63 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
NACHI FLUID POWER
Minimum Buy Quantity
1
Weight / US pound
51.0
UNSPSC
40151500
Noun
Pump
Keyword String
Piston
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Piston Pump
Product Specification
Variable Type; 3 to 14 Mpa Pressure Adjustment Range; Flange Mounting Method; 45 Cubic cm/Rev Maximum Pump Capacity; Pressure Compensation Type; 429 to 3000 PSI Pressure Adjustment Range; Side Port Type
Long Description
PISTON PUMP 45CC - 2 PRESSURE 2 FLOW RATE CONTROL PVS SERIES VARIABLE VOLUME PISTON PUMP SIZE 2 FLANGE TYPE MOUNTING METHOD 45 CUBIC CM/REV PUMP CAPACITY 2-PRESSURE, 2-FLOW RATE CONTROL HIGH PRESSURE ADJUSTMENT RANGE 429-3000PSI LOW PRESSURE ADJUSTMENT RA