Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

B45E-48

B45E-48

B45E-48 IDLER FRAME ASSEMBLY

Conveyor; 48" Belt Width; 45 Degree Troughing Angle; CEMA B; Trougher Equal; 57" Mounting Distance On Roller Axis; 7-1/2" Mounting Distance Across Roller Axis

Part #

B45E-48

BDI #

23178274

PRICE
$ 178.14 / each
$ 243.00 / each

QTY

Manufacturer Name
PRECISION PULLEY
Minimum Buy Quantity
N/A
Weight / Kilogram
14.923
UNSPSC
24101724
Product Name
Idler Frame
Troughing Angle
45 Degree
Part Type
Trougher Equal
CEMA Class
CEMA B
Material
Steel
Inch - Metric
Inch
Category - BDI
Conveyor Idler Frame
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.80
Noun
Frame
Keyword String
Idler Conveyor
Manufacturer URL
Manufacturer Item Number
B45E-48
Weight / LBS
36
Long Description
Conveyor; 48" Belt Width; 45 Degree Troughing Angle; CEMA B; Trougher Equal; 57" Mounting Distance On Roller Axis; 7-1/2" Mounting Distance Across Roller Axis
Overall Width
9.5 Inch | 241.3 Millimeter
Belt Width
48 Inch | 1219.2 Millimeter
Overall Length
59.5 Inch | 1511.3 Millimeter
Mounting Distance On Roller Axis
57 Inch | 1447.8 Millimeter
Mounting Distance Across Roller Axis
7.5 Inch | 190.5 Millimeter