Climax Metal C801 Series Single Nut Locking Assemblies
Machinery such as high speed index packaging and high torque plastic injection molding machines are capable of performing simultaneous actions at multiple stages of the production process, consequently reducing cycle times. The strenuous demands on these machines, especially the requirement of positional accuracy and repeatability from its drive line components, can cause keyed connections to wear out, become out of sync, and break down over time.
Climax C801 Series Single Nut Locking Assemblies provide high torque, bending, and axial thrust capacities, eliminate axial movement during installation, and notch factors associated with keyed connections. KLDs, when used in servo driven sprocket drive systems, deliver zero backlash without accumulated wear or erosion of performance. Installation and removal is performed using simple hand tools when maintenance is required. Climax Metal Products unsurpassed knowledge about KLDs and their application offers the PT market an unparalleled combination of product quality, extensive inventory, design and application acumen, and flexible manufacturing with attractive lead times.
Contact your nearest BDI location for more information about Climax Metal Single Nut Locking Assemblies or view Single Nut Locking Assembly PDF, Engineered Shaft Locking Solutions PDF, or Problem/Solution PDF.