Climax Metal Keyless Locking Devices
Lumber handling systems have gears in the transfer station used for lifting raw material. In order for these transfer stations to run smoothly they demand strict sync tolerances. Traditional keyed connections used in lumber handling systems can become compromised causing a loss of synchronization resulting in stopped production. This need to periodically realign the gears and/or replace expensive keyed shafting is often expensive, difficult, and time consuming.
Climax C133 series locking assemblies negate the need for keyways in drive sprocket applications often allowing for the use of A-Plates. When used with kicker arms our keyless locking devices do not require gang broaching or the need to locate keyways on shafting, resulting in reduced machining costs. Under the extreme operating environments of lumber handling systems, KLDs eliminate the need for keyed connections and the associated problems with backlash and fretting corrosion which over time can cause weakened shafts and/or shaft failures. Easy to install with simple hand tools, Climax keyless locking devices provide a simplified disassembly and repair when the need arises and can be retrofitted over existing keyed shafting.
Climax Metal Products unsurpassed knowledge about KLDs and their application offers the PT market an unparalleled combination of product quality, extensive inventory, design and application acumen, and flexible manufacturing with attractive lead times. Our extensive line of keyless locking devices available from stock.
Contact your nearest BDI location for more information about Climax Metal Keyless Locking Devices or view Series C133 Locking Assembly PDF or Timber / Lumber / Handling Systems PDF.