Continental Eco2 Industrial Air Springs
Eco2 is made for high-temperature applications. Depending on the design, they can be used at ambient temperatures of up to +130°C. Plus, they can be used in applications where they’re exposed to lubricating oils, corrosive vapors and alkalis.
Specific Eco2 models feature high-grade, acid-resistant V4A stainless steel plates instead of the widely used V2A stainless steel. An additional alloy makes the material even more resistant to corrosion especially chemicals and environments containing chloride.
Contact your nearest BDI location for more information about Continental Eco2 Industrial Air Springs.