DeWALT 20V Impact Driver
The DCF887M2 20V MAX* XR® Brushless 1/4" 3-Speed Impact Driver is compact for fitting in tight spaces and increasing productivity. Three LED lights make it ideal for working in the dark.
FEATURES:
- DEWALT built brushless motor and XR® Li-Ion batteries deliver more run time and capacity over standard units
- 3-speed settings for optimized application versatility
- Precision drive in speed 1 for precision applications and added control
- 3 LEDs with 20-second delay after trigger release, provide visibility without shadows
- One-handed loading 1/4" hex chuck with easy grip sleeve, accepts 1" bit tips
- Compact and lightweight design to fit into tight areas (6 mm shorter than the previous DCF886)
Contact your nearest BDI location for more information about DeWALT Impact Drivers.