Drives Stainless Steel Chain
Heat and corrosion are harsh conditions which can decrease the life of a standard carbon steel chain and increase your costs. The Timken Drives stainless steel chain delivers against the environments with chrome hardened pins and matched strands. They ultimately keep your application moving forward.
Three separate options are available which helps you save money in the long run. The 600 AS Series is magnetic and may deliver up to 50 percent higher working load and better wear life. The 304 PS and 316 NS series are not as magnetic, but both may provide higher corrosion resistance than the 600 AS. No matter which option you choose, you can feel confident your chain life will last longer.
Contact your nearest BDI location for more information about Drives Stainless Steel Chain.