hello
Energy Focus RedCap® Emergency Battery Backup
The Energy Focus RedCap® Emergency Battery Backup TLED is a high-performance direct wire installation mode tube, providing 140lm/W efficacy. The one tube integrates batteries, along with charger, discharger, and indicator light; this allows an 11W lamp to illuminate for the electrical-code-required 90 minutes.
Watts | 11 |
Lumens | 1560 |
Connection | G13 |
Installation | Direct-Wire (Type B) |
Driver | Integrated battery backup design |
Housing | Oval extruded aluminum & frosted |
Color Temp. | 3500K, 4000K, 5000K |
Emergency Operation | Code-required min. 90 minutes |
Certifications | UL- Classified E363925, RoHS, DLC Listed |
Warranty | Five (5) year full-coverage |
Installing the Energy Focus RedCap® LED lamp is 3x faster than installing a traditional emergency ballast backup systems, saving you time and money on your installation costs and eliminating unnecessary waste.
Typical LED emergency ballasts are $50-$150 on top of $20-$50 per ballast for installation costs. The RedCap® LED lamp not only functions as a flicker-free LED tube, but brings significant savings to product and labor costs - up to 70% - when compared to other emergency battery backup lighting systems.
Contact your nearest BDI location for more information about Energy Focus RedCap® Emergency LED Lighting System or view PDF.