Schaeffler X-life™ Double-Row Angular Contact Ball Bearings
Schaeffler’s latest generation of double-row angular contact ball bearings will help your pumps run longer – even under the toughest conditions. Bottom line: less downtime for your pumps & systems!
The most vital of all the bearings in your pumps and compressors, Schaeffler’s latest generation of double-row angular contact ball bearings in X-life™ quality generate less friction, put less stress on lubricants, and enable lower operating temperatures than ever before. Thanks to higher ball quality, improved raceway surfaces as well as more precise dimensional and running tolerances, friction inside these ingenious bearings is significantly reduced.
So pump reliability goes up, while energy consumption goes down.
Double-row angular contact ball bearings from Schaeffler allow you to pump longer under the most severe conditions, thanks to the available hardened, black oxide-coated steel cage and 30° contact angle. They enable you to pump more efficiently, thanks to Schaeffler-exclusive X-life features that deliver the lowest friction levels in the industry. And they allow you to pump with less downtime, thanks to industry-leading load ratings and reliability.
Contact your nearest BDI location for more information about Schaeffler X-life™ Double-Row Angular Contact Ball Bearings or view PDF.