Falk GR Ultramite
Falk products are designed to promote longer service life, provide application flexibility to minimize downtime, and enable easiest on and off. An integral high-speed pinion is fully supported by bearings within the gearbox, not by motor bearings. Dual lip seals prevent contamination. Both features improve overall performance of the gear, as well as the motor. Ultramite is motor-independent, allowing the use of standard NEMA C-face or IEC motors. There is no need to drain oil, or remove the gear from the production line, when replacing the motor. Multiple mounting positions are available and include: base, wall, top, vertical, shaft, and flange. Use of the torque-assist (TA) taper bushing system significantly reduces installation and removal times. Standard tolerance drive shafting can be used, eliminating the need for expensive precision shafting. Overall product benefits include lowered total cost of inventory, less downtime, ease of maintenance, and utilization of the motor supplier of choice.
Shaft mounted drives using our patented TA taper bushing are guaranteed to come off the shaft, regardless of length of service or operating conditions, or Rexnord will replace it for free. All Ultramite products come with a comprehensive, full three-year warranty that includes both bearings and seals.
Contact your nearest BDI location for more information about Falk GR Ultramite.