Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

Flexco Segmented Transfer Plates

Segmented Transfer Plates from Flexco can help prevent product loss at the transfer point, preventing potential damage to the product as well as the belt and conveyor structure. Segmented Transfer Plates provide smooth transition from one belt to another, from belt to chute, or from belt to structure.

Why Segmented Transfer Plates? 
 

  • Accommodate belts up to 60" (1500 mm) wide and gaps from 4" to 10" (100 mm to 250 mm).
  • Narrow-gap option available for smaller pulley-to-pulley gaps from 1.5" to 3" (38 mm to 75 mm).
  • Durable HDPE segments lock together and provide a low coefficient of friction so product slides easily across the transfer.
  • Precision-molded segments ensure accurate fit of transfer in gap.
  • Bright yellow color makes segments easy to monitor for replacement.
  • The two piece mounting bracket allows for easy mounting and removal.

(Patent 9,663,306 and Other Patents Pending)

Contact your nearest BDI location for more information about Flexco Segmented Transfer Plates or view Flexco Flyer.

 

Flexco Segmented Transfer Plates_w.jpg