Gates Chain to Belt Solution
Gates believes in innovation and keeping their customers at the forefront of everything they do. That’s what the Chain to Belt solution is all about. Chain systems require constant maintenance, unsanitary oil baths, and can cause long, costly downtimes when they fail. Converting chain drive systems to a Gates belt drive solution eliminates those concerns. There is no lubrication or tensioning required which saves your people time and energy, while lasting three times as long as traditional chain and weighing 97% less on average. The end result is a system that will easily pay for the cost to upgrade in six to twelve months.
What makes Gates’ Chain to Belt solution a solid option? Gates customizable belt-drive-solutions have a renowned industry reputation for high performance and huge cost savings in a range of applications, designed to offer quieter performance, easier cleaning, incredible strength, and absolute precision. For Gates Poly Chain, Gates uses patented Carbon Fiber tensile cords for increased horsepower rating, compactness, and flexibility, while also allowing the use of backside idlers. With Gates Thermoplastic Polyurethane (TPU) belts, Gates is able to replace engineered chain, plastic modular chain, steel cable, ball screw systems, and more, thanks to TPU’s extreme wear resistance, fatigue resistance, and flexibility. With either Gates belt-drive-solution, you'll have a lightweight, long-lasting, maintenance-free system that's more than a match for chain.
Features:
- Durable construction resists chemicals, oil, pollutants, and abrasion
- Fully operational in temperature extremes
- High power density with a lightweight, clean-running construction
- Lubrication, re-tensioning and maintenance free
- Equivalent capacity to chain drives in the same width
- Easy, rust-free wash-down with Gates Stainless Steel hardware
- Fast drive conversion payback
- Quieter than chain drives in many applications
Contact your nearest BDI location for more information about Gates Chain to Belt Solutions.