hello
Get the Most Life from Your Cam Followers in High-Load Applications with IKO CRVBS Series Cam Followers with ThrustDisk™ Seals
IKO CR…VBS series Cam Followers are sealed to prevent against dust contaminants as well as internal bearing damage caused by high thrust loads, thanks to ThrustDiskTM technology. The ThrustDisk seal is made from a synthetic resin material with an extremely low wear rate. Along with its built-in thrust washer, ThrustDisk goes into sliding contact areas of the unit’s outer ring, stud head and slide plate to handle axial loads. This unique design prevents wear and friction caused by internal metal contact due to misalignment and prevents grease from flowing out and foreign substances from entering the bearing, which contributes to improving the life of the bearing.
This newly introduced series also has features and characteristics of IKO inch series cam followers — such as a small radial gap to alleviate impact load. And like other IKO cam followers, the CR…VBS series also includes:
- A low coefficient of friction.
- Good rotational performance.
- Hex head stud for easy mounting.
- Superior prevention against dust contamination
Get the best performance and service from your cam followers and protect them from wear with IKO CR…VBS series cam followers with ThrustDisk sealing technology.
Contact your nearest BDI location for more information about IKO CRVBS Series Cam Followers or view PDF.