iwis Chain Condition Monitoring
Since 1916, iwis drive systems has been providing the industry with solution products for the most challenging chain applications. CCM-S represents iwis’s latest innovation dedicated to improving chain reliability. The Chain Condition Monitor (CCM-s) measures chain elongation in operation and returns data in real time. This allows customers to integrate the CCM into their overall reliability program to minimize unscheduled downtime, increase reliability and improve overall profitability. The CCM-S displays the collected data via a unique software program, or into a programmable logic controller (PLC) via an IO link interface. CCM-s are equipped to provide users with the data needed to make sound, predictive decisions for their high precision and/or most critical chain applications.
Intelligent chain monitoring
- Gives maintenance staff time to (re)act!
- Reduced downtimes for production plants or machinery
- No risk to promised delivery dates – no interruption of the logistics chain
- Prevents financial losses caused by interruptions to production
- Monitoring of precision chain applications
- "Plug and Play" principle applies – does not require calibration, etc.
- Wear- and impact-resistant sliding shoe
- Stable, leakproof plastic housing (Protection class: IP67)
Contact your nearest BDI location for more information about iwis Chain Condition Monitoring or view PDF.