LUBRIPLATE SYNXTREME HD Series Grease
The Next Generation of High-Performance Synthetic Grease
If you’re still using conventional petroleum-based greases, you’re missing out on the many benefits LUBRIPLATE SYNXTREME HD Series Greases have to offer. They provide a level of performance and versatility we could only dream about just a few years ago. Engineered to provide superior performance throughout a wide range of applications and conditions, these high performance, extreme-duty, super multi-purpose, synthetic, calcium sulfonate complex type greases provide unsurpassed anti-wear, and extreme pressure protection. They are highly water resistant and work well over a wide range of temperature extremes and other adverse conditions. Superior shear stability and oxidation resistance provide long lasting protection.
Available in 3 NLGI grades for a wide range of applications. SYNXTREME HD-2 is NLGI GC-LB certified for wheel bearing and chassis lubrication. SYNXTREME HD-1/220 and HD-2/220 are formulated with a heavier (ISO 220 Grade) base fluid and are recommended for all types of bearings and other equipment operating under high temperature conditions.
If you’re still using conventional petroleum-based greases, you’re missing out on the many benefits LUBRIPLATE SYNXTREME HD Series Greases have to offer. They provide a level of performance and versatility we could only dream about just a few years ago. Engineered to provide superior performance throughout a wide range of applications and conditions, these high performance, extreme-duty, super multi-purpose, synthetic, calcium sulfonate complex type greases provide unsurpassed anti-wear, and extreme pressure protection. They are highly water resistant and work well over a wide range of temperature extremes and other adverse conditions. Superior shear stability and oxidation resistance provide long lasting protection.
Available in 3 NLGI grades for a wide range of applications. SYNXTREME HD-2 is NLGI GC-LB certified for wheel bearing and chassis lubrication. SYNXTREME HD-1/220 and HD-2/220 are formulated with a heavier (ISO 220 Grade) base fluid and are recommended for all types of bearings and other equipment operating under high temperature conditions.