Marland IoT Smart Monitoring System
Introducing IoT Smart Marland Monitoring System. Up to the minute access to critical system operating conditions including Vibration, Temperature and Oil Level.
You can now remotely monitor the condition of your equipment from anywhere using your computer or cell phone.
Performance capabilities:
- Monitor up to 6 devices from a single gateway
- Set desired report intervals
- Perform statistical analysis to identify maintenance and repair needs
- Alarm notifications
Simple system requirements:
- Power supply (24Vdc, 120/240 VAC, 50/60 Hz)
- Less than 200m line of site between gateway and devices
- Access to local network or cellular signal
Reporting capability:
- Current measurements
- Historic trending
- Vibration analysis
Contact your nearest BDI location for more information about Marland IoT Smart Monitoring System or view PDF.