Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Master Lock Circuit Breaker Lockouts
MasterLock_logo_230x.png

hello



Master Lock Circuit Breaker Lockouts

SIMPLIFY CIRCUIT BREAKER LOCKOUT WITH THESE INTUITIVE AND EFFECTIVE DEVICES

Take the guesswork out of circuit breaker lockout with these three devices. The Grip Tight™ Plus family features similar designs for consistent installation, while each is intended for specific breaker styles.
 

MasterLock-CircuitBreaker-Lockouts_470px.jpg



The Master Lock Grip Tight ™ Plus circuit breaker lockout devices fit miniature circuit breakers (120/240V), molded case circuit breakers (480/600V), and oversized handle circuit breakers (480/600V).  It’s lightweight, one-piece design easily and consistently installs without use of tools.  The stainless-steel thumbscrew and curved blade provide a tight grip on the circuit breaker handle so device remains secure.

S3821:  Compact size allows for locking out adjacent breakers.  Suitable for locking out multi-pole breakers and works with most tie-bar toggles.  

S3822:  Permanently fixed cleat adding physical blocking capability

S3823:  Fold-down cleat that provides enhanced switch throw blocking when needed.

Contact your BDI location for more information about Master Lock Circuit Breaker Lockouts or view PDF.
 

BUY NOW Bar_red_230px.jpg