hello
Master Lock Circuit Breaker Lockouts
SIMPLIFY CIRCUIT BREAKER LOCKOUT WITH THESE INTUITIVE AND EFFECTIVE DEVICESTake the guesswork out of circuit breaker lockout with these three devices. The Grip Tight™ Plus family features similar designs for consistent installation, while each is intended for specific breaker styles.
The Master Lock Grip Tight ™ Plus circuit breaker lockout devices fit miniature circuit breakers (120/240V), molded case circuit breakers (480/600V), and oversized handle circuit breakers (480/600V). It’s lightweight, one-piece design easily and consistently installs without use of tools. The stainless-steel thumbscrew and curved blade provide a tight grip on the circuit breaker handle so device remains secure.
S3821: Compact size allows for locking out adjacent breakers. Suitable for locking out multi-pole breakers and works with most tie-bar toggles.
S3822: Permanently fixed cleat adding physical blocking capability
S3823: Fold-down cleat that provides enhanced switch throw blocking when needed.
Contact your BDI location for more information about Master Lock Circuit Breaker Lockouts or view PDF.