MCR Law® OTG - Over-the-glass frame, Clear Anti-Fog Lens
For those of us who need over the glass safety eyewear protection, the Law® OTG (Over the Glass) eyewear is a stylish and sensible option. Non-slip TPR temples give the user comfort and grip and the wraparound style allows improved angular coverage and peripheral vision. This product meets the ANSI Z87+ and CSA Z94.3 eyewear standards.
- Oversized Frame and Lens to fit over prescription glasses
- Dielectric design, no metal parts
- 5 position ratchet action temple allows lens angle adjustment
- Exclusive Duramass® scratch resistant coating
- Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
Contact your nearest BDI location for more information about MCR Protective Eyewear.