NSK HPS™ Single Row Angular Contact Ball Bearings
NSK HPS™ Single Row Angular Contact Ball Bearings deliver a high performance standard for smooth and quiet operation. Their innovative technology features optimized internal design with super finished raceways to promote increased load and speed ratings, while increased dimensional and running accuracy minimize vibration and heat generation to promote extended bearing life.
HPS offers increased load capacity with bearing fatigue life increase up to 90%. Limiting speeds are also increased by 15-20% while heat vibration and noise reduction are all achieved.
Product range available for dimensional series 72B and 73B in bore diameters ranging from 12 to 80mm.
Contact your nearest BDI location for more information about NSK HPS™ Angular Contact Ball Bearings or view PDF.