Optibelt OMEGA RB Timing Belt
The optibelt OMEGA RB timing belt with an additional PK ribbed belt profile on the top surface of the belt is perfect for use in mills, such as food, cereals, fruit and flour. In these specialized applications the timing side carries the power load, which drives the crushing drum on the RB backside allowing the drive to slip if it becomes jammed.
Sizes Available:
- DPL 1715 (22)
- DPL 1764 (22)
- 1552 8M-B 107 (30)
- 1760 8M-B 43 (12)
- 1760 8M-B 100 (28)
- S8M 1552 570 (16) – Aramid cords
- S8M 1552 1070 (30) – Aramid cords
The OMEGA RB has a fiber filled rubber compound for increased durability and wear resistance. The RB PK profile is ground from the backside of the 8M or 14M timing belt and this creates one solid belt that can power 2 different drives in one application. These belts are commonly called differential belt by end users. There are many different Omega RB belts available and in stock and the most common sizes are listed above on the right. Also some roller mills use double sided PL belts (DPL) which are also available.
Contact your nearest BDI location for more information about optibelt Omega RB Timing Belts or view PDF.