token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

P4B528-ISAF-415R

P4B528-ISAF-415R

P4B528-ISAF-415R; 070063 ; PILLOW BLK ROLLER BRG 4-15/16" BORE

Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15-5/8" Minimum Bolt Spacing; 17-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

070063

BDI #

247040

PRICE
$ 4,468.55 / each
$ 5,104.00 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
88.97
UNSPSC
31171511
EAN
0782475310920
Number of Mounting Holes
4
Mounting Method
Tapered Adapter Sleeve
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
INS-IP-415R
Seals
Triple Lip Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Product Group - BDI
M06288
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
P4B528-ISAF-415R
Manufacturer Internal Number
070063
Weight / LBS
196.4
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-15/16" Bore; 6" Base to Center Height; Tapered Adapter Sleeve Mount; Spherical Roller Bearing; 15-5/8" Minimum Bolt Spacing; 17-3/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Nominal Bolt Center to Center
16 Inch | 406.4 Millimeter
Length Thru Bore
5.984 Inch | 152 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Bolt Spacing Minimum
15.625 Inch | 396.875Millimeter
Bolt Spacing Maximum
17.375 Inch | 441.325Millimeter
Base to Center Height
6 Inch | 152.4 Millimeter