Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Angular Contact Ball Bearings | BDI USA
CategoriesBearingsCategoriesBall BearingsCategoriesAngular Contact Ball Bearings
SKF
5313C ANG CONTACT BALL BRG ; 65MM BORE 140MM OD 58.7MM WD
Angular Contact Ball Bearing; 65MM Bore; 140MM Outside Diameter; 58.7MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 591.59 / each
$ 714.12 / each
INVENTORY
22

QTY

SKF
3209 A-2RS1/C3 ANG CONTACT BALL BRG ; 45MMX85MMX30.2MM DR 2 SEALS
Angular Contact Ball Bearing; 45MM Bore; 85MM Outside Diameter; 30.2MM Width; 2 Seals; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
BDI #
PRICE
$ 192.39 / each
$ 232.24 / each
INVENTORY
1

QTY

SKF
3309 E/C3 ANG CONTACT BALL BRG ; 45MMX100MMX39.7MM
Angular Contact Ball Bearing; 45MM Bore; 100MM Outside Diameter; 39.7MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; Yes Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 288.88 / each
$ 348.73 / each
INVENTORY
2

QTY

SKF
5306C ANG CONTACT BALL BRG ; 30MM BORE 72MM OD 30.2MM WD
Angular Contact Ball Bearing; 30MM Bore; 72MM Outside Diameter; 30.2MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 141.01 / each
$ 170.22 / each
INVENTORY
1

QTY

SKF
3310 E ANG CONTACT BALL BRG ; 50MMX110MMX44.4MM
Angular Contact Ball Bearing; 50MM Bore; 110MM Outside Diameter; 44.4MM Width; Open; No Flush Ground; Double Row of Balls; ABEC 3 | ISO P6; Yes Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage; 30 Degree; 1 (Single)
Part #
BDI #
PRICE
$ 347.31 / each
$ 419.24 / each
INVENTORY
6

QTY