PCI FC Series Conveyor Pulleys
For over 30 years, PCI has been manufacturing conveyor pulleys with quality and reliability at the forefront. Our FC Series pulley products provide numerous choices for hassle-free selection in most unit/package handling applications. These choices coupled with unique features like our Trapezoidal Crown technology help ensure that you’re receiving the maximum value for your unit handling application:
INCREASED BELT LIFE
PCI Trapezoidal Crown pulleys lengthen conveyor belt life by minimizing center stretch commonly associated with single crown profiles. Because of its many performance-enhancing features, the trapezoidal crown profile is the preferred crown of many conveyor belt manufacturers.
ENHANCED BELT TRACKING
A conveyor belt will track towards the high point or the largest diameter of a conveyor pulley. Trapezoidal crown pulleys are flat in the center and have tapers on each end providing an even, center located plateau for the conveyor belt to track around.
IMPROVED RUNOUT
The improved runout of an FC Series pulley provides more consistent performance, reducing maintenance costs associated with belt tracking and belt replacement.
PRODUCTION RUN CONSISTENCY
PCI’s proprietary crowning process provides consistency between production runs to ensure that you’ll receive the same quality product with every purchase
ECONOMICAL CONSTRUCTION
Most manufacturers can provide the advantages of a trapezoidal crown by machining it into the face of a heavy wall pulley. By forming the trapezoidal crown into the face of the pulley, our FC Series gauge wall pulley eliminates the cost of machining and excess material, giving you maximum performance at an optimum value.
Contact your nearest BDI location for more information about PCI FC Series Conveyor Pulleys.