THE ERADICATOR®
The Eradicator wing pulley combines the best features of a traditional wing pulley with several unique performance enhancing characteristics to create the optimum self-cleaning solution
TIPLESS ERADICATOR
The Tipless Eradicator wing pulley incorporates some of the performance enhancing characteristics of the Eradicator to create the optimum self-cleaning solution for small diameter applications.
ERADICATOR® D2 WITH RIM
The Eradicator D2 (Directional Discharge) with Rim incorporates the innovative features of the Eradicator into a design allowing for operation in reversing conveyors handling smaller materials. The Eradicator D2 also controls the flow of material discharge to one direction only.
ERADICATOR D2 WITH TIPS
The Eradicator D2 (Directional Discharge) with Tips incorporates the innovative features of the Eradicator into a design allowing for operation in reversing conveyors of all material sizes. The Eradicator D2 also controls the flow of material discharge to one direction only.
DELFECTOR™ WING PULLEY
The Deflector™ wing pulley increases the performance of a traditional wing pulley by adding our proven and patented ports with angled deflectors to continuously direct material to the outer edges of the pulley.
Contact your nearest BDI location for more information about PCI Wing Pulleys or view PDF.