Ameridrives Amerigear® Gear Couplings
Amerigear, the first, the finest flexible coupling with fully-crowned gear teeth. In contrast with ordinary gear tooth forms, the Amerigear fully crowned tooth represents the ultimate achievement in the art of gear tooth design, wherein all three working portions of the tooth are crowned.
As a result, the teeth act much like a rocking chair, capable of sliding freely in the axial direction without digging or gouging the internal mating teeth. Because of this design advantage, Amerigear flexible couplings with fully crowned gear teeth, offer operational benefits of maximum load-carrying capacity with minimum size, maximum reliability, and long life.
- Over 10" diameter bore capacity
- Highest torque ratings at a full 1-1/2 degree of misalignment
- Torque capacity of over 1,000,000 in-lbs.
- High axial capacity
- Standard design allows for installation flexibility (reverse mount hubs for unexpected shaft gaps)
- AGMA standard design for interchangeability
- Large stock of rough bore inventory available
- Both O-ring and metal seal models are available
- Strong, rigid floating sleeve
- Precision-machined identical hubs
- Positive dust-tight seals
Contact your nearest BDI location for more information about Ameridrives Amerigear® Gear Couplings.
y
RELATED DOCUMENTS