Baldor-Reliance XT Motors
Severe Duty motors are installed in the most demanding applications. Rain or shine, these motors are expected to run to peak performance without disruptions. Baldor-Reliance Severe Duty motors offer protection from contaminants as small as dust particles that can get into small crevices and can damage the electrical components inside the motor. The rugged cast iron design also protects from falling debris often seen in harsh applications. These motors are capable of withstanding extreme low and high temperatures and will operate in high altitude where the air is thinner or at sea level conditions where salt corrosion eats up the equipment.
XT motors are designed and built in the U.S. by the world’s #1 NEMA motor manufacturer, so they’re available for fast delivery and installation. Choose a motor with a reputation for quality that never backs down.
Contact your nearest BDI location for more information about Baldor XT Motors.
RELATED DOCUMENTS