Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Benetech Inspection Doors
Benetech_logo_538px.jpg

Benetech Inspection Doors


Durable Technology for Safe and Easy Chute Inspection and Clean-Out

You have two main concerns when maintaining your conveyor chutes and other equipment: housekeeping to control build-up and servicing your belt cleaners and other components.

Heavy duty and simple to install, Benetech conveyor chute inspection doors let you achieve both important steps safely and efficiently. The doors’ distinctive design and proven technology provide you with full and easy access for service and maintenance, as well as a tight seal against airborne dust.

An integral part of your material handling system, Benetech access doors feature:
 

  •     An innovative door-deflector panel for less material build-up on the door seal
  •     Grease fitting on pinned hinges for no play or locking up
  •     Resilient door seals hidden in the groove for long-lasting service
  •     Ergonomic cam-action and never-seize closing latches with adjustable tension for suite operation requirements
  •     Heavy-duty handles that won’t bend
  •     Easy installation with a simple cut-and-weld or bolt-on process
The standard Benetech conveyor chute inspection door is available in mild steel (safety yellow) with an unlined deflector panel. Varying shapes and sizes of inspection doors.

Standard sizes include:
    7” x 14”      12" x 18"
    18” x 24”    24" x 18"    
    12” x 12”    18" x 18"
    24” x 24”
Custom sizes are also available.

BUY NOW_redbar_538px.jpg
Benetech Inspection Doors_538px.png



RELATED DOCUMENTS

Contact your nearest BDI locations for more information about Benetech Inspection Doors.