Boston Gear Gearing Products
Boston Gear utilizes advanced technologies to design and manufacture thousands of open gearing products including helical gears, spur gears and racks, worms and worm gears, and miter and bevel gears at our world-class facility in Charlotte, NC. Our Guaranteed Same Day Shipment Program ensures same day shipment for more than 2,500 in-stock items.
Boston Gear worms and worm gears provide the smoothest and quietest form of gearing. Steel worms and cast iron or bronze worm gears, with throated teeth, are available in single or multiple threads. Acetal worms and worm gears are also available. Standard Boston spur gear configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
All Boston helical gears are made with a 45° helix angle and cut to the Transverse Diametral Pitch System, resulting in a higher Normal Diametral Pitch Number. Both right- and left-hand helical gears are stocked. Boston straight tooth miter and bevel gears are cut with a generated tooth form having a localized lengthwise tooth bearings known as the Coniflex® tooth form.
24-Hour Shipment of Modified Stock Gearing
Most Boston stock gears can be quickly modified to meet individual customer specifications and ship within 24 hours.
Economical Custom Gear Solutions Delivered Fast
Boston Gear routinely designs and manufactures custom gear configurations to meet specific application requirements. We strive to keep the costs of our custom gearing as low as possible while keeping lead times as short as possible. Depending on the amount of tooling required and the complexity of the job, Boston custom gear solutions can be delivered in days, not weeks.
Contact your nearest BDI location for more information about Boston Gear Gearing Products or view PDFs.
Rotary Drive Products
Modified Worm Gear Set
Spiral Bevel Gear Set