Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Brady Label Printers
Brady Logo230x.jpg

Brady Label Printers


M210
Shiny new name. Same trusted experience. Now with more materials and pre-sized labels to take on your toughest on-site labeling challenges to get the job done right — and done quickly. With smart automatic formatting, simply drop in a label cartridge, type then print. Instantly create labels in seconds. Design guides make it intuitive. Menus and easy-to-access hot keys make it simple. Store label files with ease. Seamlessly check cartridge materials levels. Reduce waste using presized labels with rounded corners. Get the job done right with the M210.


Unique features:

  • Auto-formatting with 11 design guides
  • Simple, intuitive keypad
  • Resists drops, shocks and vibrations
  • Ability to create UPC, DataMatrix or QR Codes
  • 193 onboard symbols
  • 90+ easy-to-load cartridges, continuous and pre-sized
  • Stores up to 12 label files
  • Material gauge
  • 203 dpi print resolution


M211
The world’s most trusted labeler. Now optimized for mobile. Design. Preview. Print. All from your phone. Import data. Share files. Create labels on-demand. The M211 is the tough labeler that belongs on any jobsite.


Unique features:

  • Li-Ion battery for use all day
  • 300 labels on a full charge
  • Wearable with optional belt clip
  • 85 fonts, 1400 symbols, 22 barcodes
  • Automatic label cutter
  • Lightweight at 1.2 lbs.
  • 6 ft. drop resistant
  • Resists 250 lb. crushes
  • 203 dpi print resolution
  • 90+ label cartridges
  • Integrates with Fluke

x
 

Brady_Label_Printer_M210_230px.pngBrady_Label_Printer_M211_230px.png


Contact your nearest BDI location for more information about Brady Label Printers or view PDFs.

Brady M210 Information Sheet
Brady M211 Information Sheet
Brady Label Printer FAQs
 

BUY NOW Bar_red_710px.png