DYKEM® Cross-Check™ Products
DYKEM® Cross-Check™ provides a convenient visual method for identification of vibratory loosening or tampering in nuts, bolts, fasteners, and assemblies. It provides warranty protection against tampering, as marks will be easily broken if parts are tampered with or become loose. Cross-Check is highly visible under ambient light and demonstrates excellent adhesion to metal and other substrates.
Dry to touch/handle in 30-40 minutes. 80% curing occurs between 48-72 hours. Completion of curing takes place between 7-10 days Exposing to elevated temp or blowing hot air can speed up the drying/curing process.
Contact your nearest BDI location for more information about DYKEM® Cross-Check™ Products.
RELATED DOCUMENTS