FAG Split Cylindrical Roller Bearings
Engineered for Maximum Performance with Minimum Downtime: FAG Split Cylindrical Roller Bearings from Schaeffler
Replacing a conventional solid roller bearing is a complex procedure that typically involves removing gears or couplings, taking off drives and gearboxes, cutting off the old bearing and, frequently, stripping the line shafting. Converting to Schaeffler’s all-new FAG Split Cylindrical Roller Bearings eliminates many of these complications because they are engineered and manufactured in halves – so they offer the benefit of being able to be easily assembled around a shaft. As a result, bearing installation and inspection can be accomplished with little to no disturbance of a machine’s other components and systems. Which means the risk of damage or having to realign adjacent equipment is virtually eliminated. Best of all, FAG Split Cylindrical Roller Bearings from Schaeffler are interchangeable with many conventional (non-split) roller bearings as well as most competitors’ split designs.
The design, material quality and manufacturing process of Schaeffler’s FAG Split Cylindrical Roller Bearings provide uncompromising reliability. Versatile and durable, the complete FAG Split Cylindrical Roller Bearing housed assembly is made from powder-coated, high-strength 65-45-12 ductile iron and consists of the housing unit; the cartridge; high-performance, triple labyrinth seals; and the bearing assembly, which features rolling elements and inner and outer races that are made from through-hardened steel that provides excellent load bearing strength, wear characteristics, and the ability to withstand impact-load conditions. FAG Split Cylindrical Roller Bearings are available in inch (17/16” to 16”) and metric (40 mm to 300 mm) sizes, while larger sizes (up to 32”) and special designs can be accommodated as well.
FAG Split Cylindrical Roller Bearings from Schaeffler: Easy on, easy off means less downtime. And less downtime means more profits! Contact your local BDI representative to learn all about the complete line of Schaeffler products.
Contact your nearest BDI location for more information about FAG Split Cylindrical Roller Bearings.
RELATED DOCUMENTS