Formsprag FSO Clutch Series
General purpose, ball-bearing FSO clutches are suitable for overrunning, backstopping and light to medium-duty indexing applications. Units are oil lubricated and equipped with lip type seals. Increased speeds are possible with steel labyrinth seals. Models are available with FDA-approved food grade greases and a variety of surface coatings required for wash down duty applications.
FSO clutches are often used on multi-speed, single direction conveyors for non-destructive accommodation of speed differentials in powered rollers and belt drive systems. The FSO clutches allow the slower speed zone to over-speed during the transitional period without back driving the slower drive system.
- Eleven different sizes from 275 to 27,000 lb.ft.
- Bore range: 0.5 to 7.0 in.
- Speed range: 0 to 3,600 RPM
- Temperature range: -40 to +150º F
Contact your nearest BDI location for more information about Formsprag FSO Clutch Series or view PDF.