Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Formsprag FSR Clutches
FormspragClutches_logo_728px.jpg

Formsprag FSR Clutches
 

The machine’s original clutch had begun to show signs of wear after several years of service. The Formsprag sleeve-bearing FSR is used as a backstopping clutch on the press feed drive.

The clutch is mounted on one end of the feed drive roller with the outer race grounded using a torque arm. This installation allows the drive roller to rotate in only the desired direction. Press feed rollers that handle steel and other stiff materials pulled from a coil need to resist the material’s natural tendency to spring backwards or re-coil.

  • Suitable for general purpose overrunning, indexing and backstopping applications
  • Formchrome® sprags for maximum life and resistance to wear
  • Keyseat and snap-ring groove
  • Oil-lubrication
  • Buna-N oil seal at each end of the clutch
  • Eight different sizes available
  • “Free-action” sprag retainer (on selected models)


Contact your nearest BDI location for more information about Formsprag FSR Clutches.

BUY NOW_redbar_728px.jpg
Formsprag-FSR-Clutches_13_348px.jpg



RELATED DOCUMENTS