Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
FUCHS CASSIDA Fluid GLE Series
Fuchs_logo_538px.jpg

FUCHS Lubritech CASSIDA Fluid GLE Series


CASSIDA FLUID GLE 150 and 220 are fully synthetic, high performance, anti-wear gear lubricants, specifically designed for use in the food and beverage canning industry.  They are based on a careful blend of synthetic fluids and selected additives chosen for their ability to meet the stringent requirements of the food and beverage industry.  Certified by NSF for ISO 21469 and registered by NSF (Class H1) for use where there is potential for incidental food contact. Produced according to LUBRITECH Quality Standards, in facilities where HACCP audit and Good Manufacturing Practice have been implemented and form part of the quality and hygiene management systems ISO 9001 and ISO 21469.

The fully synthetic base fluid has been selected for its ability to provide superior lubrication of rotary can seaming machines equipped with either enclosed (re-circulation) or total loss systems. It’s specially formulated to provide excellent lubrication even when operating in locations where it is subject to contamination with water, juice, and food, which is held in suspension, thus protecting metal surfaces from wear and corrosion.

Contact your nearest BDI location for more information about FUCHS Lubritech CASSIDA Fluid GLE Series.

BUY NOW_redbar_538px.jpg


RELATED DOCUMENTS

Fuchs Cassida Fluid GLE Series Applications_538px.jpg