IKO Maintenance-Free ML Miniature Linear Guides
IKO is a leading manufacturer and global supplier of Linear Guides. Our Maintenance Free ML Series Miniature Linear guides can fit into compact spaces while providing reliable, smooth operation, meeting the engineering challenges presented as motion control devices get smaller. Components are made of corrosion-resistant stainless-steel, making them ideal for environments where rust prevention oil cannot be used, such as a cleanroom. ML Series come in a wide range of sizes with rail widths from 3mm to 25mm, are interchangeable and have a high load capacity. Slide units incorporate ball retaining bands to prevent ball loss when removing them from the rails and both standard and wide versions are available, with lengths that range from short to extra-long.
In addition, IKO ML Series utilizes IKO’s proprietary lubrication system, C-Lube (for capillary lubrication), offering long-term, maintenance-free operation for 5 years or 12,500 miles…and more. Since the C-Lube unit does not contact the track rail, smooth motion can be achieved without increasing rolling resistance. Routine lubrication maintenance is not necessary, so downtime is reduced along with the associated costs.
IKO has multiple stocking locations in the US, with most locations offering rail cutting and available stock of interchangeable rails and slide units for immediate delivery.
Contact your neatest BDI location for more information about IKO Maintenance-Free ML Miniature Linear Guides or view PDF.