iwis b.triton chain
Iwis b.triton chain is the ideal solution when stainless steel corrosion resistance is needed, but the strength of carbon steel. b.triton chain uses a high performance zinc-flake technology combined with a unique surface treatment to provide a protective finish that is more corrosion resistant than any other coated chain in the industry. b.triton coating is also environmentally friendly – free of hexavalent chromium (CrVI) – and comply with RoHS. A perfect combination of high performance coatings insures not only maximum corrosion protection, but also outstanding wear resistance properties.
In the lab and in the field, b.triton has outperformed the competition. Iwis b.triton is lab tested proven to resist corrosion in a salt spray test beyond 1000 hours in accordance with ISO 9227. B.triton outperformed the competition in a post wear test salt spray test. B.triton has a proven track record with BDI in industries such as baking, egg processing, carton making, and food processing.
Contact your nearest BDI location for more information about iwis b.triton chain or view PDF.