Lubriplate Spray Lubricants
Lubriplate’s line of premium quality spray lubricants is now available in new style aerosol spray cans with Lubriplate’s exclusive Secure Straw™ Dual Spray Nozzle design. The new packages with their permanently attached flip-up straw, provide several safety and convenience advantages over the previous package. The new Secure Straw™ Dual Spray Nozzle provides wide spray coverage with the straw in the down position. Place the straw in the up position for precise pin point applications. Additional features include a new ergonomically designed comfort trigger that is recessed to prevent accidental discharge. Updated GHS compliant labeling ensures compliance with OSHA requirements.
Products include:
Lubriplate Chain & Cable Fluid / Penetrating Oil
Part # L0135-063
BDI # 18228705
Gear Shield Extra Heavy / Extreme Pressure Lubricant
Part # L0152-063
BDI # 19066481
Lubriplate FMO-350-AW Food Machinery Lubricant
Part # L0882-063
BDI # 18229127
Contact your nearest BDI location for more information about Lubriplate Spray Lubricants.
RELATED DOCUMENTS
y