Milwaukee BOLT™ Head Protection
The increase in safety helmet adoption on jobsites has led to design innovations in head protection. Milwaukee Tool’s ANSI/ISEA rated Type 2 safety helmets offer top and side impact protection, padded suspension with moisture-wicking liners for more comfort, and an adjustable swinging rear ratchet to fit multiple head sizes. The adjustable chin strap ensures the helmet doesn’t fall off in the event of a slip, trip, or fall on the jobsite keeping users safer during these events. Developing PPE from the ground up, Milwaukee Tool’s BOLT™ Safety Helmets and Accessories demonstrate the company’s dedication to helping keep users safe and productive.
Made in the USA, Milwaukee Safety Helmets are available in Front Brim, No Brim Style, and Vented (Class C) and Unvented (Class E) options. Being ANSI/ISEA Z89 Type I and Type II rated, these helmets are designed to protect from both top and side impacts. The helmets are part of their BOLT™ system. Milwaukee Tool’s BOLT™ system is the first system that allows users to secure accessories simultaneously for a complete head protection solution. The helmets come with two BOLT™ accessory slots, universal accessory slots on each side, and front and rear BOLT™ mounting points, providing users with protection and efficiency on the jobsite. The BOLT™ system contains a lineup of head protection and accessories, including Safety Helmets, Hard Hats, Sun Protection, Eye Visors, Face Shields, a BOLT™ REDLITHIUM™ USB headlamp, and Earmuffs which users can combine to tailor their head protection to their needs. Milwaukee’s Personal Protection lineup focuses on creating innovative solutions that won’t slow users down, helping them STAY SAFE. STAY PRODUCTIVE™.