x
optrel Swiss Air PAPR
If you need respiratory protection for yourself or your employees, selecting the right personal protective equipment for the job is vital. The Swiss Air PAPR (powered air purifying respiratory system) applies to various industries, from healthcare to industrial and manufacturing.
As a standalone system, the Swiss Air offers a flame-retardant ventilated half-mask that utilizes positive pressure to support breathing and prevent fatigue. The face mask provides constant air pressure within the mask to push out any outside contaminants. One of the best things about the Swiss Air design is that no fit test is required.
The majority of PAPRs on the market utilize a waist belt to hold the blower. Instead of being strapped around your waist like most systems, the Swiss Air is worn as a backpack. The compact (42oz incl. filter, belt and battery) and ergonomic shoulder harness allow for maximum freedom of movement. The exceptional design and comfort of the system led to the 2021 Red Dot award for ease of use and exceptional ergonomics.
The optrel Swiss Air PAPR— an award-winning system designed for maximum protection and comfort
- Protect your health from respiratory and lung disease with a positive pressure air system that eliminates 99.8% toxins and reduces fatigue.
- Most versatile PAPR on the market. The Swiss Air can be worn as is or with any welding helmet/medical shield on the market.
- Comfortable and lightweight, thanks to the award-winning ergonomic backpack design.
- Save money with a reusable, washable, half-mask system that eliminates the recurring cost of paper masks.
- Enjoy the security of having a consistent air supply and a 14-hour high-performance battery.
The optrel Swiss Air is perfect for workers in a variety of industries including:
metalworking | welding | food processing | refrigeration | industrial cleaning | painting | construction | automotive | and more!
Contact your nearest BDI location for more information about optrel Swiss Air PAPR or view PDFs.
About optrel & Comparisons
Glossary of Terms