FALK e-catalog
Regal Rexnord PT Select and Quadrive(r) Grain Solutions
North America is a key player in the grain market with roughly 25% of world production coming from this region in recent years (PTDA). Optimum performance of power transmission equipment is key to future growth in this market, which is where Regal Rexnord's PT Select brand of mounted spherical roller bearings and Quadrive(r) shaft mounted gear drives can help. Both products are key in applications such as bucket elevators, screw, belt and drag conveyors, mixers, hammer mills, and dryers.

The PT Select line of mounted spherical roller bearings is a readily available off-the-shelf solution that has been designed to provide the quality and performance that customers have come to expect from Regal Rexnord. PT Select is available in shaft diameters from 1 7/16" - 4 7/16, and 6 different housing configurations including Type E flange and pillow block housings that are drop-in interchanges to tapered roller bearings. Spherical roller bearings are superior to tapered roller bearings in misalignment capabilities and offer higher speed ratings, so switching from existing tapered roller bearings to spherical roller bearings can provide significant performance advantages. PT-Select offers two engineered bearing seal options including the standard triple lip seal option that provides maximum ingress protection against contamination. Contamination due to grain dust is a leading cause of bearing failure in the grain industry, so superior sealing capabilities are of the utmost importance. With excellent availability and a wide variety of housings styles and shaft sizes, ask if there is a high-quality PT Select bearing ready to ship to you today.
Shaft mounted gearing is typically used in extremely demanding, corrosive, and critical applications within the grain industry. When it comes to performing in those applications, there is no better choice than the Rexnord Quadrive Shaft Mounted Gear Drive. Decades of engineering and application experience have ensured that Rexnord has built the most durable and user-friendly unit in the industry. The double lip Viton seals are corrosion resistant and highly effective in keeping dirt and debris out of gearbox. The TA tapered bushing has a lifetime removal guarantee and the fastest install time in the industry. View all sizes and ratios of Quadrive to select the best option for your application.
Contact your nearest BDI location for more information about Regal Rexnord PT and Quadrive(r) Grain Solutions or view PDF.