Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Sealmaster Stainless-Steel Gold Mounted Bearings

Sealmaster® Stainless-Steel Gold Mounted Bearings

SEALMASTER® SS GOLD MOUNTED BALL BEARINGS

Sealmaster Stainless-Steel Gold mounted bearings feature a stainless-steel insert with high performance seal technology available in multiple housing configurations with set screw collars. The multiple lip FKM rubber seal and stainless-steel flinger provide excellent washdown and contamination resistance in addition to retaining food grade grease. Specifically engineered for industries with corrosive wash down environments such as food and beverage, pharmaceuticals, and chemical processing. Available with a lubrication fitting or as a reduced maintenance "sealed for life" design with a stainless-steel plug. SS Gold mounted ball bearings meet IP69K standards providing a solution that delivers assurance the system is cleaner, safer, and higher performing.

STAINLESS-STEEL HOUSING & INSERTS

  • Machined solid base helps to reduce entrapment points.
  • Investment cast minimizes pitting, providing a smooth easy to clean surface.
  • 316 passivated stainless steel provides the highest amount of corrosion resistance currently available for stainless steel bearing housings.
  • 440C inner and outer rings to provide good load capacity and corrosion resistance for a wide range of applications and chemicals.
  • Inner ring is annealed by set screws to reduce potential for cracking.

IP69K CERTIFIED

  • Superior durability that can withstand the toughest Food and Beverage environments.
  • Enclosures conforming to an IP69K rating must not only be dust-tight, but also able to withstand high pressure and steam cleaning.
  • These high performance components are proven to provide durability, longer life, as well as corrosion and contamination resistance in extreme washdown environments.

HIGH PERFORMANCE SEAL (HPS)

  • Triple lip contact seal design provides multi-directional sealing to minimize contamination ingress and retain lubricant.
  • Highly durable, FKM seal lip material provides good chemical resistance and can withstand high temperatures.
  • 304 stainless-steel shell protects bearing and components from incoming contaminants.
  • 304 stainless-steel rotating flinger provides a corrosion resistant wear surface for all three lips and shields seal from contamination.

BACK SIDE SHIELDS AVAILABLE

  • Nitrile rubber gaskets reduce bearing moisture contact.
  • 304 stainless plates improve assembly strength.
  • Drain slots reduce moisture buildup.

END CAPS AVAILABLE

  • Polypropylene and stainless-steel materials are corrosion resistant.
  • Connects directly into housing for easy installation.
  • Shielded drain holes minimizes moisture buildup.

Contact your nearest BDI location for more information about Sealmaster Stainless-Steel Gold Mounted Bearings.

Buy_Now_Red_Bar_538px.jpg



RELATED DOCUMENTS