Timken® Self-Aligning Mounted Tapered Roller Bearings
Timken® self-aligning mounted tapered roller bearings are the premier solution when applications are demanding, conditions are unforgiving, and downtime is not an option.
As the recognized global leader in tapered roller bearings, you can trust Timken to help extend bearing life – even in harsh industrial environments. With heavy-duty cast steel housings and cartridges, optimized bearing profiles and improved surface finishes, you can expect:
- Lower bearing operating temperatures
- Improved lube film thickness
- Reduced internal stresses
Boasting a 47%-113% longer life* than the current industry leading competitor, they’re engineered to efficiently manage axial loads and accept up to +/-4 degrees of misalignment. And an unrivaled multi-point sealing solution combines triple-lip internal and external seals to keep grease in and contamination out.
BDI has Timken self-aligning mounted tapered roller bearings in stock and ready to ship immediately. Bearings are available in two-bolt pillow block sizes 1 3/16 - 3 1/2 in. (35-90 mm), four-bolt pillow block sizes 2 1/4 - 5 in. (60-125 mm) and four-bolt flange sizes 1 3/16 - 4 1/2 in. (35-115 mm).
*All results are from head-to-head testing against multiple competitors.
Contact your nearest BDI location for more information about Timken® Self-Aligning Tapered Roller Bearings or view PDF.