Warner Electric's EM Series Electro Module and UM Series UniModules
EM Series Electro Modules
Individual NEMA C-face Clutch and Brake Modules that are easily combined.
Electro Modules are individual clutch or brake units which are assembled together to comprise a clutch, brake, or clutch/brake combination. Units can be bolted directly to a NEMA C-face motor or reducer or they can be base mounted for standalone operation. Convenient Electro Modules are easy and quick to install and require no lubrication or maintenance for life. Sixteen clutch and brake modules are available in five sizes with a torque range from 16 to 95 lb.ft.
UM Series UniModules
One-Piece Completely Pre-assembled NEMA C-face Dual-Clutch and Clutch/Brake Combinations.
UniModule dual-clutch and clutch/brake packages offer the ultimate in installation convenience. Units are pre-assembled, pre-aligned, and pre-burnished at the factory for rated torque directly out-of-the-box. Units can be motor- or reducer-mounted, or used as a separate drive unit powered from a prime mover. Twenty clutch/brake combinations are available in five sizes with a torque range from 16 to 95 lb.ft.
Contact your nearest BDI location for more information about Warner Electric's EM Series Module and UM Series UniModules.