Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER
Warner Electric Power-On Clutches / Brakes
Warner ElectricLogo_230px.png

Warner Electric Power-On Clutches / Brakes


SF Series clutches - bearing-mounted clutch for use in parallel shaft applications. Units easily adapt to a customer provided pulley, sprocket or gear to transmit torque between two shafts.
SFP Series clutch assemblies - bearing-mounted field / rotor assembly with a bearing-mounted output hub suitable for mounting of a pulley or sprocket.
SFC Series clutch couplings - bearing-mounted clutch coupling for use in transmitting torque between two in-line shafts.
PB Series brakes - flange-mounted brake design for accurate stopping of rotating shafts.
SFPB Series - combination clutch (SF) and brake (PB) for use with pulley or sprocket input.
SFPBC Series - combination clutch coupling (SFC) and brake (PB) for connecting two in-line shafts.
 

Warner Electric Power-On ClutchesBrakes_470px.jpg

Features:

  • Precision centered sleeve and ball bearings for long life
  • Zero-backlash armature assembly providing a spring release for reliable and precise disengagement
  • Stationary field coil assembly means no slip rings or brushes
  • All parts effectively protected against corrosion.
  • Asbestos-free friction material
  • Non-standard coil voltages available upon request
  • Metric bore sizes available upon request
  • Conforms to ROHS standards


Typical Applications:

  • Conveyors
  • Packaging Machinery
  • Textile Equipment
  • Medical Equipment
  • Postal Sorters / Readers
  • Copiers / Printers
  • Microfilm Readers
  • Document Feeders


Contact your nearest BDI location for more information about Warner Electric Power-On Clutches and Brakes or view PDF.
 

BUY NOW Bar_red_710px.png