RBC's Nice® ER Series Ball Bearings
Nice® ER series ball bearings, an industry standard, are used in demanding applications such as Cardboard/Packaging Machinery, Paper/Printing Machinery, Carpet Tufting/Manufacturing, Material Handling, Conveyor Equipment, Pumps/Blowers.
Nice® ER Series bearings can also be supplied with larger internal clearance making them suitable for those applications where elevated temperatures create thermal expansion of the assembly. With a wide variety of extensive solutions that improve your productivity every step of the way, RBC’s experience allows us to deliver engineered solutions to your toughest application challenges.
Nice® ER Series Features and Benefits:
- Exclusive, heavy duty "DL" seals
- Permanently sealed and prelubricated for long life
- Steel trash guard and inner ring labyrinth groove provide superior protection of sealing member
- Better protection in wet/moist environments
- Optional low-torque seal is available
- Two lubrication holes allow for re-greasing
- Two knurled cup point set screws offer excellent resistance to loosening under vibratory conditions
- Fully ground, SAE 52100 chrome alloy steel races
- Black oxide finish provides added corrosion resistance
- Interchanges with Sealmaster®, Fafnir, and MB/Rexnord ER series
Contact your nearest BDI location for more information about RBC’s Thin Section Ball Bearing product line!